5-Blade Ceiling Fan in Snow White
Panama® 5-Blade Ceiling Fan in Snow White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 54 in
- CFM:
- 6675 ft3/min
- Ceiling Fan Blade Finish:
- Snow White
- Collection:
- Panama®
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow White
- Energy Star Compliant:
- Yes
- Height:
- 13-29/100 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- UL Listed:
- No
- Watts:
- 32 W