90W 5-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Snow White
Stealth® 90W 5-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Snow White
Product Details
Product Details
-
Green
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6566 ft3/min
- Ceiling Fan Blade Finish:
- Hi-Gloss Snow White
- Collection:
- Stealth®
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow White
- Energy Star Compliant:
- Yes
- Glass Type:
- Cased White
- Height:
- 13-49/50 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 90 W