75 oz. Dishwashing Powder
75 oz. Dishwashing Powder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For under-counter dishwashers and cabinet-type automatic utensil washers
- Leaves dishes virtually spotless
- Effective for soaking pots and pans with baked-on soil
- Fresh scent
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-11/25 in
- Length:
- 16 in
- Size:
- 75 oz
- Width:
- 11-31/100 in