Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 x 18 in. Casing End Sealant

You last purchased this on
 
Cascade Waterworks

10 x 18 in. Casing End Sealant

Brand image
You last purchased this on
 
Cascade Waterworks

10 x 18 in. Casing End Sealant

  • Fast #
  • Part #CES1018
  • Item #1856853
  • Manufacturer Part #CES1018
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
10 in x 18 in
Fitting Type:
End Seal Wrap
Material:
Rubber, Stainless Steel
Material Type:
Neoprene, T304
NSF Certified:
No
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing