3 in. IPS Stainless Steel Pipe Insert
3 in. IPS Stainless Steel Pipe Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connection type IPS
- Outside diameter 2-19/50 in
Documents
Specifications
- ASTM:
- ASTM A-240
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Straight, 1-Piece
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Schedule Class:
- SDR11