This product requires certification to purchase.

4 x 8 in. Stainless Steel Casing Spacer

You last purchased this on
 
Cascade Waterworks

4 x 8 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCS4808CTD8
  • Item #3516440
  • Manufacturer Part #CS-4.80-8CTD8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cascade Waterworks

4 x 8 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCS4808CTD8
  • Item #3516440
  • Manufacturer Part #CS-4.80-8CTD8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-117, ASTM D-1706-61T, ASTM D1-49-61
Fits Pipe Size:
4 in
Gauge (metal):
14 ga
Length:
8 in
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer