This product requires certification to purchase.

8 x 1 in. CC Stainless Steel Single Strap Saddle

You last purchased this on
 
Cascade Waterworks

8 x 1 in. CC Stainless Steel Single Strap Saddle

Brand image
You last purchased this on
 
Cascade Waterworks

8 x 1 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #CCS2209821CC
  • Item #2936601
  • Manufacturer Part #CS22-0982-1CC
3.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Stainless Steel
Range (in):
9.82 in - 8.52 in
Tap Size:
1 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com