This product requires certification to purchase.

8 x 14 in. End Seal Wrap

You last purchased this on
 
Cascade Waterworks

8 x 14 in. End Seal Wrap

Brand image
You last purchased this on
 
Cascade Waterworks

8 x 14 in. End Seal Wrap

  • Fast #
  • Part #CCESX14
  • Item #1674673
  • Manufacturer Part #CES814
4.1 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
8 in x 14 in
Fitting Type:
End Seal Wrap
Material:
Rubber, Stainless Steel
Material Type:
Neoprene, T304
NSF Certified:
No
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com