Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 x 16 in. End Seal Wrap

You last purchased this on
 
Cascade Waterworks

8 x 16 in. End Seal Wrap

Brand image
You last purchased this on
 
Cascade Waterworks

8 x 16 in. End Seal Wrap

  • Fast #
  • Part #CCCEX16
  • Item #3106354
  • Manufacturer Part #CCE-8-16
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
8 in x 16 in
Fitting Type:
End Seal Wrap
Material:
Rubber, Stainless Steel
Material Type:
Neoprene, T304
NSF Certified:
No
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing