8 x 16 in. Stainless Steel Casing Spacer
CSC8 Series 8 x 16 in. Stainless Steel Casing Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-380
- Application:
- HDPE Pipe
- Coating:
- Powder Coated
- Collection:
- CSC8 Series
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 14 ga
- Length:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Casing Spacer
- Thickness:
- 0.09 in