Call for Pricing
Call for Pricing
This product requires certification to purchase.

12 in. Stainless Steel Casing Spacer

You last purchased this on
 
Cascade Waterworks

Style CCS 12 in. Stainless Steel Casing Spacer

Brand image
You last purchased this on
 
Cascade Waterworks

Style CCS 12 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCCS13208CTD2337
  • Item #1924189
  • Manufacturer Part #CCS-1320-8CTD23.37
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easily attached by a single person
  • No special tools needed
  • Slide into casing with minimum pushing force. Low coefficient of friction lets runners glide over rough spots insuring trouble free insertion. Lowest coefficient of friction in the industry
  • High corrosion resistance - 100% chemically passivated; dielectrically insulates carrier and holds securely without any backfill
  • No backfill - lowers construction costs and allows for future access
  • Requires Certification

Specifications

ASTM:
ASTM A-380, ASTM B-117, ASTM D-149, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-1894
Application:
Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Sewer Pipe, Steel Pipe, Water Pipe
Collection:
Style CCS
Fits Pipe Size:
12 in
Gauge (metal):
14 ga
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer
Thickness:
0.09 in
Width:
8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing