This product requires certification to purchase.

71 x 42 in. Freestanding Air Bath Center Drain in White Matte

You last purchased this on
 

Cascara 71 x 42 in. Freestanding Air Bath Center Drain in White Matte

  • Fast #
  • Part #MTIAST217WHMT
  • Item #7246578
  • Manufacturer Part #AST217-WH-MT
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

Cascara 71 x 42 in. Freestanding Air Bath Center Drain in White Matte

  • Fast #
  • Part #MTIAST217WHMT
  • Item #7246578
  • Manufacturer Part #AST217-WH-MT
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multipleair jets are strategically placed for comfort and maximum therapeutic benefit.
  • Air jets include built-in, anti-return check valves for hygienic operation.
  • Whisper-quiet heated blower fosters comfort.
  • Ceramic heating element provides efficient operation.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
80 gal
Collection:
Cascara
Color Finish Category:
Whites
Color Finish Name:
White Matte
Configuration:
Whirlpool
Depth:
17-1/4 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
22-3/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Engineered Solid Stone™
NSF Certified:
No
Number of Jets:
20
Origin:
Domestic
Overall Height:
22-3/4 in
Overall Length:
71 in
Overall Width:
42 in
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
UL Listed:
Yes
Volts:
110V