1/2 in. Double Pressure Reducing Boiler Feed Valve
This product has been replaced by
Manufacturer Part #25085-0014
1/2 in. Double Pressure Reducing Boiler Feed Valve
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Union
- End Connections:
- NPT x Union
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1/2 in