1-1/4 in. Valve Repair Kit
1-1/4 in. Valve Repair Kit
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Pressure Regulating Valves
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in