This product requires certification to purchase.

15 x 3/4 x 3/4 in. Hose x FIP Water Heater Connector

You last purchased this on
 
Cash Acme

15 x 3/4 x 3/4 in. Hose x FIP Water Heater Connector

  • Fast #
  • Part #CU3088FLEX15
  • Item #3708616
  • Manufacturer Part #U3088FLEX15
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

15 x 3/4 x 3/4 in. Hose x FIP Water Heater Connector

  • Fast #
  • Part #CU3088FLEX15
  • Item #3708616
  • Manufacturer Part #U3088FLEX15
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel braided connectors make fast work of water heater hot and cold supply line hook up
  • Requires Certification

Documents


Specifications

End Connection 1:
GHT
End Connection 2:
FIPS
End Connections:
GHT x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
IAPMO Listed:
Yes
Length:
15 in
Material:
Stainless Steel
Pressure - Maximum:
200 psi