3/4 in. Expansion Joint Thermostatic Mixing Valve
3/4 in. Expansion Joint Thermostatic Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- The HG110-D, a triple-listed thermostatic mixing valve, delivers water at a safe 120°F (49°C) or lower from all outlets, while allowing the water heater to be set at a germ-killing 140°F (60°C) or higher which aids in preventing the growth of legionella bacteria in the water heater
- The higher tank temperature means that hot water demands can be satisfied longer. Robust, low complexity construction. Every valve is tested for performance prior to shipping. Adjustable and lockable mechanism minimizes unauthorized tampering with valve setting
- Each Heatguard valve is factory set and locked to a maximum 120°F (49°C). Adj. outlet temperature range: 85-130°F (29-54°C)
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003, ASSE 1017, ASSE 1069, ASSE 1070
- CSA Certified:
- CSA B125.3
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connection 3:
- Expansion Joint
- End Connections:
- Expansion Joint
- Flow Rate:
- 20 gpm
- Height:
- 5-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- Material:
- Brass
- Material Type:
- DZR
- Pressure - Maximum:
- 230 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Hot Water
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve