3/4 in. Pressure Reducing Boiler Feed Valve
This product has been replaced by
Manufacturer Part #23099-0012
3/4 in. Pressure Reducing Boiler Feed Valve
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 1-17/32 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Iron
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 3/4 in