This product requires certification to purchase.

1 x 3/4 in. Cast Bronze Meter Swivel Nut 175 psi Backflow Preventer

You last purchased this on
 
Cash Acme

BF Series 1 x 3/4 in. Cast Bronze Meter Swivel Nut 175 psi Backflow Preventer

  • Fast #
  • Part #C223430000LF
  • Item #4663373
  • Manufacturer Part #22343-0000LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

BF Series 1 x 3/4 in. Cast Bronze Meter Swivel Nut 175 psi Backflow Preventer

  • Fast #
  • Part #C223430000LF
  • Item #4663373
  • Manufacturer Part #22343-0000LF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1024
CSA Certified:
CSA B64.6
Collection:
BF Series
End Connection 1:
Meter Swivel Nut
End Connection 2:
Meter Swivel Nut
End Connections:
Meter Swivel Nut
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Cast Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
175 psi
UL Listed:
No
Valve Size:
1 in x 3/4 in