1/2 in. Bronze 175 psi Backflow Preventer
Cash-Flo® 1/2 in. Bronze 175 psi Backflow Preventer
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Cash-Flo®
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in