This product requires certification to purchase.

3/4 in. Bronze 175 psi Backflow Preventer

You last purchased this on
 
Cash Acme

Cash-Flo® 3/4 in. Bronze 175 psi Backflow Preventer

  • Fast #
  • Part #CB9300E
  • Item #4663390
  • Manufacturer Part #B9300E
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

Cash-Flo® 3/4 in. Bronze 175 psi Backflow Preventer

  • Fast #
  • Part #CB9300E
  • Item #4663390
  • Manufacturer Part #B9300E
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Cash-Flo®
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
175 psi
UL Listed:
No
Valve Size:
3/4 in