This product requires certification to purchase.

2 in. 300 psi Bronze NPT Pressure Reducing Valve

This product has been replaced by

Cash Acme Lead Law Compliant 2 E3 THREADED NPT PRV
Cash Acme Lead Law Compliant 2 E3 THREADED NPT PRV
Manufacturer Part #24715-0045
You last purchased this on
 
Cash Acme

E-3 2 in. 300 psi Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #C111840045
  • Item #4663362
  • Manufacturer Part #11184-0045
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Cash Acme Lead Law Compliant 2 E3 THREADED NPT PRV
Cash Acme Lead Law Compliant 2 E3 THREADED NPT PRV
Manufacturer Part #24715-0045
Cash Acme

E-3 2 in. 300 psi Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #C111840045
  • Item #4663362
  • Manufacturer Part #11184-0045
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1003
Collection:
E-3
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10-7/16 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Valve Disc Material:
Buna-N
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve