1 in. 300 psi Bronze NPT Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #24482-0045
E-41 1 in. 300 psi Bronze NPT Pressure Reducing Valve
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- E-41
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-9/16 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve