This product requires certification to purchase.

3/4 in. 300 psi Bronze NPT Pressure Reducing Valve

You last purchased this on
 
Cash Acme

E-41 3/4 in. 300 psi Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #C112510045
  • Item #4663509
  • Manufacturer Part #11251-0045
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

E-41 3/4 in. 300 psi Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #C112510045
  • Item #4663509
  • Manufacturer Part #11251-0045
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1003
Collection:
E-41
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/16 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Valve Disc Material:
Buna-N
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve