1 in. 300 psi Stainless Steel NPT Pressure Reducing Valve
EB-25 1 in. 300 psi Stainless Steel NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Convenient orange twist-cap eliminates need for wrench adjustment, numerical indicator shows the pressure without the need for a gauge: One person can install, saving money and time
- Single piece cartridges can be removed with valve body remaining in place: Service all the parts quicker and easier
- Integral backpass check with the cartridge: No add-ons or small parts, longer life and more reliable performance
- Cutting edge design and production incorporates “micro-fingers” that dissipate noise due to water flow across the seat: Meets the latest stringent international standards, quieter installation
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-25
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-18/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polysulfone
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve