This product requires certification to purchase.

2 in. 300 psi Bronze and Stainless Steel Union Sweat Pressure Reducing Valve

You last purchased this on
 
Cash Acme

EB-25 2 in. 300 psi Bronze and Stainless Steel Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #C239700045
  • Item #4663427
  • Manufacturer Part #23970-0045
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

EB-25 2 in. 300 psi Bronze and Stainless Steel Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #C239700045
  • Item #4663427
  • Manufacturer Part #23970-0045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
EB-25
End Connection 1:
Union
End Connection 2:
Sweat
End Connections:
Union x Sweat
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
Polysulfone
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve