3/4 in. Bronze Crimp x Barbed Pressure Regulating Valve
EB-45 3/4 in. Bronze Crimp x Barbed Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Cash Acme™ EB45 Pressure Regulating Valve features the simplicity and performance of a cartridge-based design with the added benefit of direct access to the pressure adjusting screw
- The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-45
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-11/16 in
- Material:
- Brass, Rubber, Plastic
- Material Type:
- EPDM, PPE
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Spring
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polyphenylene Ether
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve