This product requires certification to purchase.

1/2 in. 300 psi Iron FNPT Pressure Regulating Valve

You last purchased this on
 
Cash Acme

EB-75 1/2 in. 300 psi Iron FNPT Pressure Regulating Valve

  • Fast #
  • Part #C206580005
  • Item #4663333
  • Manufacturer Part #20658-0005
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

EB-75 1/2 in. 300 psi Iron FNPT Pressure Regulating Valve

  • Fast #
  • Part #C206580005
  • Item #4663333
  • Manufacturer Part #20658-0005
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inbuilt back-pass check allows water to flow back through the regulator in cases of thermal expansion caused by hot water heating devices
  • Fully pressure-balanced piston automatically reduces and regulates high inlet pressures from a maximum of 300 psi down to 45 psi at standard factory setting
  • Every valve is tested for performance prior to shipping
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
EB-75
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-49/64 in
Material:
Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Industrial, Water
UL Listed:
No
Valve Body Material:
Iron
Valve Body Style:
Spring
Valve Seat Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Width:
2-13/32 in