This product requires certification to purchase.

1 in. Bronze FNPT 100# Relief Valve

This product has been replaced by

No image available
*CVR* LF 1 F-82 BRZ BDY W/ LVL SET
Manufacturer Part #23356-0100
You last purchased this on
 
Cash Acme

F-82 1 in. Bronze FNPT 100# Relief Valve

  • Fast #
  • Part #C156730100
  • Item #4663566
  • Manufacturer Part #15673-0100
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* LF 1 F-82 BRZ BDY W/ LVL SET
Manufacturer Part #23356-0100
Cash Acme

F-82 1 in. Bronze FNPT 100# Relief Valve

  • Fast #
  • Part #C156730100
  • Item #4663566
  • Manufacturer Part #15673-0100
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
F-82
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
100#
Recommended Valve Application:
Water
Valve Size:
1 in
Valve Type:
Relief Valve