This product requires certification to purchase.

2 in. Bronze FNPT 100# Relief Valve

You last purchased this on
 
Cash Acme

F-82 2 in. Bronze FNPT 100# Relief Valve

  • Fast #
  • Part #C162040100
  • Item #4663482
  • Manufacturer Part #16204-0100
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

F-82 2 in. Bronze FNPT 100# Relief Valve

  • Fast #
  • Part #C162040100
  • Item #4663482
  • Manufacturer Part #16204-0100
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
F-82
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Pressure Class:
100#
Recommended Valve Application:
Water
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
2 in
Valve Type:
Relief Valve