1/2 in. Bronze MNPT x FNPT 125# 210F Relief Valve
F Series 1/2 in. Bronze MNPT x FNPT 125# 210F Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The FW and FWC Valves are small, low-cost relief valves suitable for static over-pressure protection
- Type FWC incorporates a calibrated adjusting screw for occasional changes in pressure setting without the use of a pressure gauge
- Bronze bodies with male inlet and female outlet, silicone seats and stainless steel spring
- For commercial and industrial applications including thermal expansion protection, static pressure and over-pressure relief, low capacity pump relief and other uses of similar nature where tight shut-off is required
- Valves are non-code
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- F Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Rubber
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve