This product requires certification to purchase.

1 in. Brass MNPT x FNPT 150# 210 Relief Valve

You last purchased this on
 
Cash Acme

FVMX Series 1 in. Brass MNPT x FNPT 150# 210 Relief Valve

Brand image
You last purchased this on
 
Cash Acme

FVMX Series 1 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C169390150
  • Item #4663425
  • Manufacturer Part #16939-0150
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.22
CSA Certified:
Yes
Collection:
FVMX Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
210
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Disc Material:
Silicone
Valve Size:
1 in
Valve Type:
Relief Valve



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com