This product requires certification to purchase.

1-1/2 in. Brass FNPT 150# 210 Relief Valve

You last purchased this on
 
Cash Acme

FVX Series 1-1/2 in. Brass FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C162210150
  • Item #4663341
  • Manufacturer Part #16221-0150
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

FVX Series 1-1/2 in. Brass FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C162210150
  • Item #4663341
  • Manufacturer Part #16221-0150
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.22
CSA Certified:
Yes
Collection:
FVX Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
210
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Disc Material:
Silicone
Valve Size:
1-1/2 in
Valve Type:
Relief Valve