This product requires certification to purchase.

1 in. Brass FNPT 150# 210 Relief Valve

You last purchased this on
 
Cash Acme

FVX Series 1 in. Brass FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C232570150
  • Item #4663541
  • Manufacturer Part #23257-0150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

FVX Series 1 in. Brass FNPT 150# 210 Relief Valve

  • Fast #
  • Part #C232570150
  • Item #4663541
  • Manufacturer Part #23257-0150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features an elastomer encapsulated disc with an electro less nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Commercial
CSA Certified:
CSA 4.4
Collection:
FVX Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Bronze, Plastic
Material Type:
Silicone
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure Class:
150#
Recommended Valve Application:
Hot Water
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
1 in
Valve Type:
Relief Valve