1 in. Brass MNPT x FNPT 150# 210 Relief Valve
FVX Series 1 in. Brass MNPT x FNPT 150# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features an elastomer encapsulated disc and a welded in nickel seat
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
- Pressures up to 365 psi | 2517 kPa | 25 bar
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Commercial
- CSA Certified:
- CSA 4.4
- Collection:
- FVX Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Hot Water
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve