This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 150# Relief Valve

You last purchased this on
 
Cash Acme

FWL 3/4 in. Bronze MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #C233430150
  • Item #4663391
  • Manufacturer Part #23343-0150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

FWL 3/4 in. Bronze MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #C233430150
  • Item #4663391
  • Manufacturer Part #23343-0150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Saves space and money
  • Ideal for most domestic water heater application
  • Rated for emergency steam discharge by the national board of boiler and pressure vessel inspectors
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
CSA Certified:
CSA 4.4
Collection:
FWL
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Silicone
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve