This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 75# Relief Valve

You last purchased this on
 
Cash Acme

FWL 3/4 in. Bronze MNPT x FNPT 75# Relief Valve

  • Fast #
  • Part #C228360075
  • Item #4663478
  • Manufacturer Part #22836-0075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

FWL 3/4 in. Bronze MNPT x FNPT 75# Relief Valve

  • Fast #
  • Part #C228360075
  • Item #4663478
  • Manufacturer Part #22836-0075
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The FWL-2 is a pressure only safety relief valve designed specifically for the protection of hot water supply systems where over-pressure conditions are likely to occur as a result of thermal expansion
  • Completely automatic, the FWL-2 relief valve reseats after pressure relief
  • The safety relief valve may be installed directly on the tank or in a tee and is appropriate for either side (hot or cold) of the water heater
  • The FWL-2 is fitted with a bronze body, brass and stainless steel internal parts, a silicone seat disc and a stainless steel pressure spring
  • The FWL-2 valve is compact and economical
  • The standard factory relief settings for 1/2 in and 3/4 in are 75, 125 or 150 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI Z21.22
CSA Certified:
CSA 4.4
Collection:
FWL
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Rubber
Material Type:
Silicone
NSF Certified:
No
Origin:
Domestic
Pressure Class:
75#
Recommended Valve Application:
Commercial, Hot Water
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve