3/4 in. MNPT Mixing Valve
Heatguard® 3/4 in. MNPT Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Heatguard®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 20 gpm
- Height:
- 5-21/50 in
- Lead Law Compliant:
- Yes
- Length:
- 6-19/100 in
- Material:
- Bronze
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Pressure - Maximum:
- 230 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Mixing Valve