This product requires certification to purchase.

3/8 in. Compression Mixing Valve

You last purchased this on
 
Cash Acme

Heatguard® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #C25687
  • Item #7620872
  • Manufacturer Part #25687
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

Heatguard® 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #C25687
  • Item #7620872
  • Manufacturer Part #25687
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.1070
ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.7
Collection:
Heatguard®
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Flow Rate:
0.25 gpm
Height:
3-1/2 in
IAPMO Listed:
Yes
Length:
3-3/10 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
230 psi
Valve Size:
3/8 in
Valve Type:
Thermostat Mixing Valve