This product requires certification to purchase.

3/8 in. Compression Thermostat Mixing Valve

You last purchased this on
 
Cash Acme

Heatguard® 3/8 in. Compression Thermostat Mixing Valve

  • Fast #
  • Part #C25686
  • Item #7620869
  • Manufacturer Part #25686
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cash Acme

Heatguard® 3/8 in. Compression Thermostat Mixing Valve

  • Fast #
  • Part #C25686
  • Item #7620869
  • Manufacturer Part #25686
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact design and included mounting bracket:Easily fits under or behind a single basin. Mounting bracket provides for a clean and secure installation
  • Accurate temperature control with flows as low as 0.25 gpm (1.0 l/min):Increased user comfort and convenience, (especially with sensor faucets)
  • Serviceable inlet strainer screens included:Keeps debris from damaging check valves and other internal components
  • Robust, low complexity construction and total flow shut-off if cold supply fails:Superior reliability and greater end user safety
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.1070
ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.7
Collection:
Heatguard®
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Flow Rate:
2.5 gpm
Height:
3-1/2 in
IAPMO Listed:
Yes
Length:
3-3/10 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Recommended Valve Application:
Commercial, Residential, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Thermostat Mixing Valve
Weight:
0.70 lb