1/2 in. NPT Brass 200 psi Air Release & Vacuum Valve
This product has been replaced by
Manufacturer Part #22398LF
VR-801 1/2 in. NPT Brass 200 psi Air Release & Vacuum Valve
Product Details
Product Details
Specifications
- Collection:
- VR-801
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Air Release & Vacuum Valve