1-1/4 in. Cast Copper DWV Fitting Cleanout w/ Plug
1-1/4 in. Cast Copper DWV Fitting Cleanout w/ Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast Copper
- With plug
- DWV
- Dezincification resistant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Fitting Cleanout with Plug
- Material:
- Cast Copper DWV
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov