This product requires certification to purchase.

3/4 x 1/8 x 3/4 in. Cast Copper Female Baseboard Tee (C x FPT x C)

This product has been replaced by

Sweat x FNPT x Sweat Cast Bronze Reducing Tee
3/4 x 1/8 x 3/4 in. Sweat x FNPT Reducing Baseboard Bronze Tee
Manufacturer Part #BF3880L
You last purchased this on
 

3/4 x 1/8 x 3/4 in. Cast Copper Female Baseboard Tee (C x FPT x C)

  • Fast #
  • Part #CCFCBTFAF
  • Item #15953
  • Manufacturer Part #BF3880L
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

Sweat x FNPT x Sweat Cast Bronze Reducing Tee
3/4 x 1/8 x 3/4 in. Sweat x FNPT Reducing Baseboard Bronze Tee
Manufacturer Part #BF3880L

3/4 x 1/8 x 3/4 in. Cast Copper Female Baseboard Tee (C x FPT x C)

  • Fast #
  • Part #CCFCBTFAF
  • Item #15953
  • Manufacturer Part #BF3880L
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Cast Copper
  • End Connections: Sweat x Female x Sweat
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
Female
End Connection 3:
Sweat
End Connections:
Sweat x Female x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
1/8 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper