This product requires certification to purchase.

Cast Iron Coupling

You last purchased this on
 

Cast Iron Coupling

  • Fast #
  • Part #BDCJ
  • Item #1634974
  • Manufacturer Part #0302960109
4.1 out of 5 Customer Rating
You last purchased this on
 

Cast Iron Coupling

  • Fast #
  • Part #BDCJ
  • Item #1634974
  • Manufacturer Part #0302960109
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Anvil drainage fittings have sufficient sweep to allow free unobstructed flow
  • They are made with a shoulder of the same diameter as the inside of the pipe, in accordance with ASME B16.12, Type 1
  • Thus, continuous passage is created when the pipe is screwed to the shoulder, leaving no place for solid matter to collect and clog in the pipe
  • Coated drainage fittings are available upon special order request with hot dip galvanized finish
  • Drainage fittings with 90° bends are normally provided tapped with pitch of 1/2 inch to the foot in accordance with ASME B16.12
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.12
ASTM:
ASTM A-126
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Length:
3-3/8 in
Material:
Cast Iron
Origin:
Domestic