11 in. Cast Iron Riser for Valve Box
11 in. Cast Iron Riser for Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Valve Box
- Coating:
- Bituminous Tar
- Color Finish Name:
- Black
- Diameter:
- 9-1/4 in
- Height:
- 11 in
- Material:
- Cast Iron