This product requires certification to purchase.

17 in. Cast Iron Standard Sanitary Sewer Clean-Out with Bolt

You last purchased this on
 
Castings

17 in. Cast Iron Standard Sanitary Sewer Clean-Out with Bolt

  • Fast #
  • Part #CCO8030CIB
  • Item #3998069
  • Manufacturer Part #CO8030CIB
5 out of 5 Customer Rating
You last purchased this on
 
Castings

17 in. Cast Iron Standard Sanitary Sewer Clean-Out with Bolt

  • Fast #
  • Part #CCO8030CIB
  • Item #3998069
  • Manufacturer Part #CO8030CIB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
17 in
Height:
8 in
Material:
Cast Iron
Product Type:
Cleanout