This product requires certification to purchase.

1-1/4 in x 3/4 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow

You last purchased this on
 

1-1/4 in x 3/4 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow

  • Fast #
  • Part #CC9HF
  • Item #407840
  • Manufacturer Part #B056050
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in x 3/4 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow

  • Fast #
  • Part #CC9HF
  • Item #407840
  • Manufacturer Part #B056050
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.15, ASME B16.18
ASTM:
ASTM B-584
CSA Certified:
CSA B125
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducing, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze
NSF:
NSF 61 Annex G, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
308 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov