Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
- Solder connections
- 90° elbows change the direction of piping 90°
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- NSF:
- NSF 61 Annex G, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 408 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov