1-1/4 in. Sweat x OD Tube Cast Bronze DWV Adapter
1-1/4 in. Sweat x OD Tube Cast Bronze DWV Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- DWV
- End connections: Slip x OD
- Cast copper
- The cast bronze adapter features a solder cup and actual outside diameter tube
- The fitting provides a means of adapting a solder connection to an OD tube connection
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
Documents
Specifications
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, DWV, Straight
- Material:
- Cast Bronze
- Minimum Temperature:
- 33
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov