Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in above-ground potable water supply systems
- Cast Copper
- NSF approved
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
- Dezincification resistant
Specifications
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Fitting
- End Connection 2:
- Sweat
- End Connections:
- Fitting x Sweat
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- DWV, Straight
- Material:
- Cast Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov