This product requires certification to purchase.

3 in. Fitting x FNPT Cast Copper and Bronze DWV Adapter

You last purchased this on
 

3 in. Fitting x FNPT Cast Copper and Bronze DWV Adapter

  • Fast #
  • Part #CCDWVFFAM
  • Item #416847
  • Manufacturer Part #E026250
3.9 out of 5 Customer Rating
You last purchased this on
 

3 in. Fitting x FNPT Cast Copper and Bronze DWV Adapter

  • Fast #
  • Part #CCDWVFFAM
  • Item #416847
  • Manufacturer Part #E026250
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast Copper
  • End Connections: FTG x Female
  • Dezincification resistant
  • The female adapter features a male solder end and female NPT thread.
  • The fittings provide a means of adapting a solder connection to a threaded connection.
  • Requires Certification

Specifications

ANSI:
ANSI B16.23
ASME:
ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Fitting
End Connection 2:
FNPT
End Connections:
Fitting x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, DWV, Adapter
Material:
Cast Copper, Bronze
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov